R17.11
Ex VAT
R19.68
Inc VAT
Product Details
Product Specification
Non-twist blades manufactured from the finest quality stainless steel with plastic handles.
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Senator |
Compatible Materials | Paper |
EAN | 5036140253063 |
ECLASS Code | 21040600 |
End Shape | Pointed |
Hand Preference | Right Hand |
Handle Colour | Blue |
Handle Material | Plastic |
Handle Shape | Straight/Symmetrical |
Overall Length | 140mm |
UNSPSC Code | 27111506 |