R436.33
Ex VAT
R501.78
Inc VAT
Product Details
Product Specification
Paper Hanging Shears
All metal, with stainless steel blades to produce perfect cuts.
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Kennedy |
Compatible Materials | Wallpaper |
EAN | 5036140018389 |
ECLASS Code | 21040600 |
End Shape | Pointed |
Hand Preference | Right Hand |
Handle Colour | Grey |
Handle Material | Metal |
Handle Shape | Straight/Symmetrical |
Overall Length | 225mm |
UNSPSC Code | 27111506 |