R34.22
Ex VAT
R39.35
Inc VAT
Product Details
Product Specification
Product Documents
Fitted with an 8 segment steel snap-off blade, this utility knife is the simple way to ensure safety when cutting. With a contoured moulded grip and steel slides that prevent blade slippage or case splitting and give the knife a smooth action. The knife also boasts a blade locking mechanism in the thumb slide to secure the blade to your desired cutting depth. Easy snap-off action allows you to reveal a fresh, sharp segment when one has become dull. All plastic body furthers the product's resilience.
Features and Benefits
• Spare blade storage in the body of the knife
• Retractable blade ensures the safety of the user and reduces the risk of accidental cutting
• Integrated blade snapper makes removing the blunt segment easy
• Blade possesses 8 segments for longer use between blade changes
• Thumb slide locking mechanism for safety
Typical Applications
• Retail
• Warehousing
• Production Line
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Senator |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Strech Film |
EAN | 5036140072282 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Blue |
Handle Material | Plastic |
Insulated | No |
Knife Features | Auto-lock Keyring Lanyard Fixing Loop |
Overall Length | 225mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |