R224.22
Ex VAT
R257.85
Inc VAT
Product Details
Product Specification
Product Documents
For cutting through loading straps, extracting staples and slitting tape without damaging the contents. In-handle blade storage. Spring loaded blade guard, retractable slitting blade, complete with spare blade.
Overall length: 190mm.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Avon |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Strech Film |
EAN | 5036140240636 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Blue |
Handle Material | High Impact Plastic |
Insulated | No |
Knife Features | Twin Heads |
Overall Length | 190mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |