SKU:
YMT5942040K
R10722.97
Ex VAT
R12331.42
Inc VAT
Product Details
Product Specification
Product Documents
Upgrade your workspace with the Yamoto® industrial all-steel toolbox. A durable and functional solution for professionals and DIY enthusiasts, this toolbox ensures secure, organised, and mobile tool storage. Perfect for various industrial applications, it provides a spacious and protective solution with thoughtful design elements.
Features and Benefits
• Robust all-steel construction is durable and long-lasting, ensuring the toolbox can withstand the demands of industrial use
• Vibrant Hi-Vis yellow and grey finish for easy visibility in busy work environments, enhancing safety and locating the toolbox effortlessly
• Ergonomic chrome oval handle provides a comfortable grip for easy manoeuvering, reducing strain on hands during transportation
• Double extending ball bearing drawer runners for smooth and full-depth drawer opening, facilitating easy access to tools without jams or interruptions
• 360° rotating rubber castors with a locking mechanism for effortless mobility with the flexibility to lock castors, preventing unwanted movement during use for enhanced stability
• Double locking system for dded security for tools, both through drawer lever locking and a key-locking drop-down lid, providing peace of mind in various settings
• Versatile and suitable for professionals and DIY enthusiasts across different industries, offering a comprehensive tool storage solution
• Large open base bay and protective drawer liners prevent scratches, ensuring tools remain in excellent condition
• Supplied flat-packed for on-site assembly saving time and effort in transporting a fully assembled toolbox
Typical Applications
• Automotive Workshops
• Construction Sites
• Industrial Facilities
• Garages
• Maintenance and Repair Tasks
• Workshops
• Manufacturing Plants
• Field Service Work
• DIY Projects
Attribute | Value |
---|---|
Brand | Yamoto |
Colour | Yellow |
Drawer Load Capacity | 35 - 40kg |
EAN | 5036140014558 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Stainless Steel |
Maximum Weight Capacity | 280kg |
MFR Part No. | YMT-594-2040K |
Mobility | Chrome Steel Side Handles Set of 4 (2) 100mm Ø Casters with Brakes (2) 100mm Ø Casters without Brakes |
Number of Drawers | 4 |
Overall Height | 960mm |
Overall Length | 660mm |
Overall Width | 500mm |
Product Range | Classic Range |
Product Type | Service Cart |
Roll Weight | 150kg |
Security | Full Height Rear Locking Mechanism |
UNSPSC Code | 24112401 |
Weight | 53kg |