noscriptYamoto Roller Cabinet, Trade Range, Stainless Steel, 7-Drawers, 780 x 689 x 459mm | Cromwell Tools
logo

Yamoto

Roller Cabinet, Trade Range, Stainless Steel, 7-Drawers, 780 x 689 x 459mm

SKU:

YMT5945580K

R10286.04

Ex VAT

R11828.95

Inc VAT

OUT OF STOCK

    Product Details

    7 Drawer Roller Cabinet
    Body made from 1mm steel panels with 0.8mm drawers. Powder coated yellow/grey with aluminium drawer pulls. Fully opening drawers. Smooth running 350mm ball bearing drawer slides. Rubber top mat and foam drawer liners. Fully locking. 100 x 25mm heavy duty castors, with two brakes. Strong 450mm wide handle.
    Overall dimensions (W x D x H): 689 (760 with handle) x 459 x 780mm (915 with castors).
    Drawer sizes (W x D x H):
    4@ 590 x 409 x 49mm.
    2@ 590 x 409 x 101.5mm.
    1@ 590 x 409 x 206.5mm.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Colour

    Stainless Steel

    Drawer Load Capacity

    15 - 20kg

    EAN

    5036140062276

    ECLASS Code

    21100490

    Magnetic Adhesion

    No

    Material

    Stainless Steel

    MFR Part No.

    BTO-270071M

    Mobility

    100mm Ø Casters with Brakes Heavy Duty Chest Handle

    Number of Drawers

    7

    Overall Height

    780mm

    Overall Length

    689mm

    Overall Width

    459mm

    Product Range

    Trade Range

    Product Type

    Roller Cabinet

    Security

    Full Height Rear Locking Mechanism

    UNSPSC Code

    24112401

    Weight

    48.9kg