noscriptKennedy 250mm (10") Round Smooth Rasp | Cromwell Tools
logo

Kennedy

250mm (10") Round Smooth Rasp

SKU:

KEN0324410K

R117.33

Ex VAT

R134.93

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for general use and best suited to softer materials such as wood, plastics, fillers, leather and lead.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140092303

    ECLASS Code

    21042102

    Handle Material

    No Handle Included

    Material Application

    Horses Hooves Lead Leather Plastics Wood

    Overall Length

    255mm

    Overall Width

    11mm

    Type

    Round

    Type of Cut

    Smooth

    UNSPSC Code

    27111904