noscriptKennedy 150mm (6") Half Round Bastard Rasp | Cromwell Tools
logo

Kennedy

150mm (6") Half Round Bastard Rasp

SKU:

KEN0323130K

R77.00

Ex VAT

R88.55

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for general use and best suited to softer materials such as wood, plastics, fillers, leather and lead.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140092129

    ECLASS Code

    21042102

    Handle Material

    No Handle Included

    Material Application

    Horses Hooves Lead Leather Plastics Wood

    Overall Length

    150mm

    Overall Width

    16mm

    Type

    Half Round

    Type of Cut

    Bastard

    UNSPSC Code

    27111904