logo

Kennedy

Steel, Pin Punch, Point 4.7mm, 100mm Length

SKU:

KEN5182170K

R51.33

Ex VAT

R59.03

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal for driving tight-fitting pins out of mechanical assemblies or realigning holes to fit dowel pins, these parallel pin punches are available in a variety of metric sizes. Manufactured from hardened and tempered steel and complete with a knurled body for extra grip.


    Features and Benefits
    • Manufactured from hardened and tempered steel for maximum durability
    • Knurled body allows for bolstered grip and control when using
    • Available in an array of metric sizes to suit your specific application


    Typical Applications
    • DIY
    • Engineering
    • Workshops


    Standards
    • BS 3066


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Cutting Material

    Aluminium Brass Mild Steel Paper Plastic Stainless Steel Wood

    EAN

    5036140111301

    ECLASS Code

    21040706

    Handle Material

    Steel

    Head Shape

    Round

    Overall Length

    100mm

    Point Diameter

    4.7mm

    Standards Met

    BS 3066

    Tip Material

    Steel

    Type

    Pin Punch

    UNSPSC Code

    27111505