R117.33
Ex VAT
R134.93
Inc VAT
Product Details
Product Specification
Product Documents
Yamoto Wheel Lock Knife 8-Segment Snap-Off Blade, YMT5374620K is a premium quality product from Yamoto. Moglix is a well-known ecommerce platform for qualitative range of Cutting Blades. All Yamoto Wheel Lock Knife 8-Segment Snap-Off Blade, YMT5374620K are manufactured by using quality assured material and advanced techniques, which make them up to the standard in this highly challenging field.
Features and Benefits
• Turn anti-clockwise to unlock. Turn continuously to disassemble for blade change
• Widely acknowledged in the market for their high quality
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed Blade |
Blade Shape | Straight |
Brand | Yamoto |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 5036140240506 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Material | Aluminium |
Knife Features | N/A |
Number of Functions | 1 |
Overall Length | 160mm |
Type | Utility Knife |
UNSPSC Code | 27111504 |