noscriptSenator Folding, Pocket Knife, Blade Stainless Steel | Cromwell Tools
logo

Senator

Folding, Pocket Knife, Blade Stainless Steel

SKU:

SEN5371000K

R352.00

Ex VAT

R404.80

Inc VAT

IN STOCK (38)

    Product Details

    With traditional style rosewood handle. Stainless steel blade and brass fittings.


    Product Specification
    Attribute
    Value

    Blade Dimensions

    63.5x15

    Blade Edge Type

    Standard

    Blade Material

    Stainless Steel

    Blade Operation

    Folding

    Blade Shape

    Curved Straight

    Brand

    Senator

    Compatible Materials

    Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film

    EAN

    5036140004962

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Brown

    Handle Material

    Wood

    Knife Features

    Twin Heads

    Number of Blades

    2

    Number of Functions

    2

    Overall Length

    125mm

    Reusability

    Multiple Use/Non-replaceable Blades

    Type

    Pocket Knife

    UNSPSC Code

    27111504