R438.80
Ex VAT
R504.62
Inc VAT
Product Details
Product Specification
These straight jaw locking pliers are ideal for multi-purpose gripping across multiple trades. The straight jaws provide maximum contact on flat, square or hex materials and each product is manufactured from heat treated alloy steel for maximum durability. Available in two sizes to suit your needs.
Features and Benefits
• Straight jaw ensures maximum contact on all surfaces including hex, flat or square surfaces
• Manufactured from a high quality steel alloy to bolster product longevity
• Available in two sizes to suit your requirements
• Lower jaw self energising mechanism provides up to 3 times more gripping power to reduce the risk of slippage
• Pivot allows the jaw to align on the workpiece for maximum grip without slipping or stripping
• Knurled screw allows you to adjust the tool
Typical Applications
• Automotive
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Visegrip |
EAN | 0038548001067 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Satin |
Handle Material | Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Opening | 48mm |
Jaw Style | Straight |
MFR Part No. | T0102EL4 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 160g |