R954.56
Ex VAT
R1097.74
Inc VAT
Product Details
Product Specification
Designed for the safe gripping and cutting of wires, these ergonomic combination pliers from Kennedy® features a double layer of safety insulation to protect the user against up to 1000 volts of electricity.
Features and Benefits
• Ergonomic grip allows for comfortable handling and easy power transfer from handle to jaws
• Dual layer isolation safety dip protects against up to 1000 volts of electricity
• Induction hardened cutting edge for a long service life
• Made from quality oil-hardened steel for a reliable product
• Large cutting hole allows for the cutting of multiple wires or thicker wires
Typical Applications
• Hard and soft wires
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140497313 |
ECLASS Code | 21040300 |
Finish/Coating | Chrome-Plated |
Insulated | Yes |
Jaw Material | Steel |
Jaw Opening | 2.7mm |
Jaw Style | Serrated |
Overall Length | 180mm |
Special Features | Insulated |
Standards Met | IEC 60900 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |