R2355.22
Ex VAT
R2708.50
Inc VAT
Product Details
Product Specification
These combination pliers are fully insulated to protect the operator against electrocution when cutting wires. Manufactured from induction-hardened steel and coated with dual-layer dip-isolation, these pliers fulfil IEC 60900 requirements.
Features and Benefits
• Chrome-plated jaws for durability
• Induction-hardened cutting edges provide reliable performance
• Phthalate-free manufacture avoids the handling of harmful chemicals
Typical Applications
• Cutting both hard and soft wire
Standards
• EN 6900
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140495593 |
ECLASS Code | 21040300 |
Insulated | Yes |
Jaw Style | Serrated |
Overall Length | 180mm |
Special Features | Insulated |
Standards Met | IEC 60900 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |