R2142.53
Ex VAT
R2463.91
Inc VAT
Product Details
Product Specification
Fully adjustable internal and external Circlip® tool. Manufactured from hardened steel fitted with T-handle to give smooth precise control. Supplied with .090", .118", .150" and .170" interchangeable tips. 44 - 178mm capacity, ideal for use on commercial vehicles.
Overall length: 310mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140109469 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome-Plated |
Handle Material | Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Opening | 178mm |
Jaw Style | Reversible |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 310mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |