R211.76
Ex VAT
R243.52
Inc VAT
Product Details
Product Specification
45° Angled Jaw
These straight and bent nose pliers are reversible for both internal and external circlip insertion and removal, made from high grade carbon steel with comfortable vinyl handles.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140028470 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Black-Oxide |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Carbon Steel |
Jaw Opening | 18mm |
Jaw Style | Reversible |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 150mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |