R904.44
Ex VAT
R1040.11
Inc VAT
Product Details
Product Specification
Axial Grip Wrenches used for auto body repair and steel fabrication.
Features and Benefits
• Chrome steel body with narrow profile jaws for confined areas
• Straight line jaw motion allows clamping through holes
• Push button release for one-handed clamp releasing
• No provisional (or track) welding required to hold auto body parts for assembly
• Lap Joint Clamp - L-Type
• Clamps two lap joints.
• Jaw width: 18mm.
Typical Applications
• Automotive
• Steel fabrication
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140242562 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Nickel+ED Black |
Handle Material | Carbon Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 37.9mm |
Jaw Material | Chrome Molybdenum |
Jaw Opening | 0 - 15mm |
Jaw Style | L-Type |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 195mm |
Special Features | L-Type Clamps Two Lap Joints |
Type | Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |