R971.67
Ex VAT
R1117.42
Inc VAT
7 Variations Available
Product Details
Product Specification
Made from high quality chrome vanadium steel with ground finish jaws and bonded vinyl grip for user comfort and control, this range of cutting pliers are suited for production style environments. Used for delicate, fine and accurate work in a continuous production environment, the spring-loaded return allows for quick repetitive opening and operator comfort. Available in a range of specifications, the box joint works by distributing tension equally to both sides of each jaw, avoiding 'twisting' of pliers.
Features and Benefits
• Bonded vinyl grip improves user comfort and control
• Spring loaded return makes the pliers suitable for repetitive use
• All products have a chrome vanadium steel construction with ground jaws for optimum gripping
• Available in a variety of sizes and specifications to suit your requirements
• Box Joint works by distributing tension equally to both sides of each jaw, avoiding 'twisting' of pliers
Typical Applications
• Production
• Electrical
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118652 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Nickel |
Handle Material | Vinyl |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 120mm |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |