logo

Kennedy

120mm, Needle Nose Pliers

SKU:

KEN5587610K

R921.56

Ex VAT

R1059.79

Inc VAT

IN STOCK (50+)

    Product Details

    Made from high quality chrome vanadium steel with ground finish jaws and bonded vinyl grip for user comfort and control, this range of cutting pliers are suited for production style environments. Used for delicate, fine and accurate work in a continuous production environment, the spring-loaded return allows for quick repetitive opening and operator comfort. Available in a range of specifications, the box joint works by distributing tension equally to both sides of each jaw, avoiding 'twisting' of pliers.


    Features and Benefits
    • Bonded vinyl grip improves user comfort and control
    • Spring loaded return makes the pliers suitable for repetitive use
    • All products have a chrome vanadium steel construction with ground jaws for optimum gripping
    • Available in a variety of sizes and specifications to suit your requirements
    • Box Joint works by distributing tension equally to both sides of each jaw, avoiding 'twisting' of pliers


    Typical Applications
    • Production
    • Electrical
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140118638

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Nickel

    Handle Material

    Vinyl

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Chrome Vanadium Steel

    Jaw Style

    Smooth

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    120mm

    Type

    Needle Nose Pliers

    UNSPSC Code

    27112100

    VDE

    No