R402.11
Ex VAT
R462.43
Inc VAT
Product Details
Product Specification
The dual material grip handle design on these Pro-Torq Miniature Pliers allows the user to apply the greatest force with the minimum amount of effort. These miniature pliers and nippers are manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Made from high-quality chrome-nickel steel with induction ground cutting edges, the products are used for delicate, fine and accurate work in a continuous production environment.
Features and Benefits
• Dual material grip handles gift the user with bolstered comfort and control
• Chrome nickel steel construction makes for a hardy product
• Induction ground cutting edges ensure accurate and precise cutting
• Spring-loaded return allows for repetitive work with ease
• Available in varying specifications to suit your needs
Typical Applications
• Electrical
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117617 |
ESD | No |
Handle Material | Thermoplastic Rubber |
Individual or Set | Individual |
Insulated | No |
Jaw Material | High Carbon Alloy Steel |
Miniature | Yes |
Non Sparking | No |
Overall Length | 110mm |
Pincer Type | Cutting |
UNSPSC Code | 27111525 |
VDE | No |