noscriptKennedy 2.5 Ltr, Metal, Paint Tray | Cromwell Tools
logo

Kennedy

2.5 Ltr, Metal, Paint Tray

SKU:

KEN5334670K

R441.22

Ex VAT

R507.40

Inc VAT

IN STOCK (37)

    Product Details

    The rigid drain off area helps remove the excess paint from the roller preventing drips and evenly coating your paint roller.


    Features and Benefits
    • Available in a highly durable plastic, or a long-lasting metal material
    • A must-have for any painting and decorating task


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Capacity

    2.5L

    EAN

    5036140045927

    ECLASS Code

    35031401

    For Use With

    12 Inch Paint Roller

    Material

    Metal

    MFR Part No.

    PTM300

    Type

    Paint Tray

    UNSPSC Code

    31211906

    Width

    30cm