R48.74
Ex VAT
R56.05
Inc VAT
Product Details
Product Specification
Product Documents
These medium pile roller refill sleeves are suitable for smooth surfaces such as hardboard, fibreboard, plasterboard, plaster finish and doors. Available in various lengths to suit your needs.
Features and Benefits
• Manufactured from Polyester which is highly durable
• Available in various sizes and specifications to suit your needs
• Simple and cost effective way of ensuring your paint finishing is perfect every time
Typical Applications
• DIY
• Painting
• Decorating
Attribute | Value |
---|---|
Brand | Cotswold |
ECLASS Code | 21049115 |
Nap Size (Pile Length) | Medium |
Roller Core Diameter | 38mm |
Roller Length | 9.0in. |
Sleeve Material | Polyester |
Suitable Paint Types | All |
Surfaces | Smooth |
UNSPSC Code | 31211906 |