noscriptSenator 5.0mm, A to Z, Standard, Hand Stamp | Cromwell Tools
logo

Senator

5.0mm, A to Z, Standard, Hand Stamp

SKU:

SEN5603500K

R1826.00

Ex VAT

R2099.90

Inc VAT

IN STOCK (17)

    Product Details

    Standard quality, with strength up to 800N/mm2. Hardness at the engraving: 58 - 60HRC.


    Features and Benefits
    • Number sets contain 9 pieces, numbers 0-9
    • Available in a range of sizes to suit your requirements


    Typical Applications
    • Industrial
    • Warehousing
    • Institutional


    Standards
    • DIN 1451


    Product Specification
    Attribute
    Value

    Brand

    Senator

    Character Description

    A to Z

    Character Height

    5.0mm

    EAN

    5036140008076

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Standard

    Includes

    Letters: A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z

    Material

    Carbon Steel

    Number of Pieces

    27

    Overall Length

    64mm

    Set Description

    Letters A to Z

    Stamp Type

    Hand Stamp

    Standards Met

    DIN 1451

    UNSPSC Code

    27112305