R336.33
Ex VAT
R386.78
Inc VAT
Product Details
Product Specification
This edging knife is specifically design for lawn edging. Made of stainless steel with a steel shaft making it ideal for use in garden centres, parks, sports areas, industrial gardens, and household use.
Features and Benefits
• Stainless steel blade is strong and maintains sharpness
• PVC handle offers soft grip and feel
• T handle fits comfortably in both hands and increases leverage
• Weighing just 940g, reduces fatigue and makes it easy to handle
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Blade Width | 215mm |
Brand | Rutland |
EAN | 5036140158092 |
Handle Material | PVC Steel |
Handle Type | Crutch T |
Overall Length | 930mm |
UNSPSC Code | 27112000 |