R67.22
Ex VAT
R77.30
Inc VAT
Product Details
Product Specification
Rotary Blades
Attribute | Value |
---|---|
Blade Dimensions | 19mm |
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Shape | Round |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Paper Shrink Wrap Stretch Film |
EAN | 5036140250871 |
ECLASS Code | 21040602 |
Pack Quantity | 3 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |