R83.11
Ex VAT
R95.58
Inc VAT
Product Details
Product Specification
Manufactured from high quality chrome molybdenum steel for excellent durability, with black oxidised finish and permanent laser etched markings. To fit 1/2" square drive impact wrenches. Features a 6 point head in a range of sizes.
Features and Benefits
• Made from sturdy chrome molybdenum steel
• Black oxide coating for added durability
• Designed to fit 1/2" square drive impact wrenches
• No of points: 6
• Available in a range of sizes from 7.5mm to 18mm (opening depth)
Typical Application
• Workshop
• On site
• Factory
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
ECLASS Code | 21040218 |
Socket Size | E16mm |
Socket Type | Torx Impact Socket |
UNSPSC Code | 27111704 |