R37.37
Ex VAT
R42.98
Inc VAT
3 Variations Available
Product Details
Product Specification
1/4” Drive Metric, Standard Length, 6-Point
Conform to: DIN 3129.
Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/4in. |
EAN | 5036140138209 |
ECLASS Code | 21040218 |
Socket Size | 9mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |