R1927.66
Ex VAT
R2216.81
Inc VAT
12 Variations Available
Product Details
Product Specification
1-1/2" Drive Impact Socket, Standard Length 6-Point - Metric
• Chrome molybdenum steel
• Black oxide
• No of points: 6
• Laser etched size
• SAE
• USA Federal Standard GGG-W-660A
Image is for illustrative purposes only. please refer to product description.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1-1/2in. |
EAN | 5036140301832 |
ECLASS Code | 21040218 |
Socket Size | 52mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |