noscriptKennedy 36mm IMPACT SOCKET 1" SQ DR | Cromwell Tools
logo

Kennedy

36mm IMPACT SOCKET 1" SQ DR

SKU:

KEN5835200K

R1004.00

Ex VAT

R1154.60

Inc VAT

IN STOCK (1)

    Product Details

    Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1in.

    EAN

    5036140140974

    ECLASS Code

    21040218

    Socket Size

    36mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704