logo

Kennedy

32mm Impact Socket Standard Length 6-Point 1-1/2" Drive

SKU:

KEN5838432K

MPN:

.

R1581.92

Ex VAT

R1819.21

Inc VAT

IN STOCK (1)

    Product Details

    1-1/2" Drive Impact Socket, Standard Length 6-Point - Metric


    • Chrome molybdenum steel
    • Black oxide
    • No of points: 6
    • Laser etched size
    • SAE
    • USA Federal Standard GGG-W-660A


    Image is for illustrative purposes only. please refer to product description.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1-1/2in.

    EAN

    5036140301757

    ECLASS Code

    21040218

    Socket Size

    32mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704