logo

Kennedy

26mm Impact Socket 1/2" Square Drive

SKU:

KEN5832180K

R124.57

Ex VAT

R143.26

Inc VAT

IN STOCK (26)

    Product Details

    1/2" Drive Metric, Standard Length, 6-Point
    Conform to: DIN 3129.


    L = Overall Length of Socket
    L2 = Socket Depth
    D1 Ø = Socket End Diameter
    D2 Ø = Drive End Diameter


    Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    EAN

    5036140139015

    ECLASS Code

    21040218

    Socket Size

    26mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704