logo

Kennedy

23mm Impact Socket 1/2" Square Drive

SKU:

KEN5832150K

R87.20

Ex VAT

R100.28

Inc VAT

IN STOCK (2)

    Product Details

    1/2" Drive Metric, Standard Length, 6-Point
    Conform to: DIN 3129.


    L = Overall Length of Socket
    L2 = Socket Depth
    D1 Ø = Socket End Diameter
    D2 Ø = Drive End Diameter


    Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    EAN

    5036140138995

    ECLASS Code

    21040218

    Socket Size

    23mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704