logo

Kennedy

16mm Impact Socket 3/8" Square Drive

SKU:

KEN5831340K

R49.83

Ex VAT

R57.30

Inc VAT

IN STOCK (6)

    Product Details

    3/8” Drive Metric, Standard Length, 6-Point
    Conform to: DIN 3129.


    Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/8in.

    EAN

    5036140138360

    ECLASS Code

    21040218

    Socket Size

    16mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704