noscriptKennedy 12mm Impact Socket, 1/4in. Square Drive | Cromwell Tools
logo

Kennedy

12mm Impact Socket, 1/4in. Square Drive

SKU:

KEN5830700K

R49.83

Ex VAT

R57.30

Inc VAT

IN STOCK (50+)

    Product Details

    1/4” Drive Metric, Standard Length, 6-Point
    Conform to: DIN 3129.


    Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/4in.

    EAN

    5036140138230

    ECLASS Code

    21040218

    Socket Size

    12mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704