R187.10
Ex VAT
R215.16
Inc VAT
Product Details
Product Specification
Hexagon sizes: 4, 5, 6, 7, 8, 10 and 12mm.
Conforms to DIN 3129.
Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 3/8in. |
EAN | 5036140138759 |
ECLASS Code | 21040218 |
Socket Size | 10mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |