R1244.76
Ex VAT
R1431.47
Inc VAT
4 Variations Available
Product Details
Product Specification
With a 3/4" imperial drive size, these deep length, 6-Point hex impact sockets are ideal for securing and loosening fasteners. Manufactured from high quality chrome molybdenum steel, each socket is complete with a black oxidised finish and permanent laser etched size markings. Available in a variety of sizes.
Features and Benefits
• Each socket has laser etched sizes marked onto the product for ease of identification
• Available in a range of sizes to suit your specific needs
• 6 point hex end makes applying torque easier
• Manufactured from chrome molybdenum steel for optimum durability
• Black oxidised finish further protects the socket from corrosion and wear and tear
Typical Applications
• Engineering
• Construction
• Automotive
Standards
• USA Federal Standard GGG-W-660A
• SAE
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 3/4in. |
EAN | 5036140140813 |
ECLASS Code | 21040218 |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |