R337.33
Ex VAT
R387.93
Inc VAT
5 Variations Available
Product Details
Product Specification
Manufactured from high-quality chrome-molybdenum steel, these 1 inch drive, A/F (Across Flat) impact sockets are suitable for use with UNF and UNC threads and are a durable choice for all toolkits.
Features and Benefits
• Black oxidised finish resists corrosion and abrasion
• Permanent laser-etched markings for user convenience
• Super durable chrome-molybdenum steel for a long-life product
Standards
• SAE
• DIN 3129
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1in. |
ECLASS Code | 21040218 |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |