R1991.00
Ex VAT
R2289.65
Inc VAT
Product Details
Product Specification
7 Piece Set - Deep Metric
Contents: 10, 13, 14, 17, 19, 24 and 30mm.
Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.
Attribute | Value |
---|---|
Also Includes | Impact Resistant Carry Case |
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140012776 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | PMD7M |
Number of Pieces | 7 |
Number of Points | 6 |
Overall Length | 78mm |
Set Type | Impact Socket Set |
Size System | Metric |
Socket Size | 10 mm 13 mm 14 mm 17 mm 19 mm 24 mm 30 mm |
UNSPSC Code | 27111703 |