R3157.00
Ex VAT
R3630.55
Inc VAT
Product Details
Product Specification
18 Piece Set - Metric
Standard length: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 30 and 32mm.
The sockets are manufactured from the highest quality chrome molybdenum steel which is clearly laser etched with the size for easy and rapid identification. Tough, impact-resistant carry case. Conforms to: Metric DIN 3129, Inch SAE USA Federal Standard GGG-W-660A.
Attribute | Value |
---|---|
Also Includes | Impact Resistant Carry Case |
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140012752 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | PM18M |
Number of Pieces | 18 |
Number of Points | 6 |
Overall Length | 38(13) 45 50(4)mm |
Set Type | Impact Socket Set |
Size System | Metric |
Socket Size | 10 mm 11 mm 12 mm 13 mm 14 mm 15 mm 16 mm 17 mm 18 mm 19 mm 20 mm 21 mm 22 mm 24 mm 26 mm 27 mm 30 mm 32 mm |
UNSPSC Code | 27111703 |