R1223.44
Ex VAT
R1406.96
Inc VAT
Product Details
Product Specification
Extension Bars
Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.
Attribute | Value |
---|---|
Accessory Type | Extension Bar |
Brand | Kennedy |
Drive Size | 1in |
ECLASS Code | 21040211 |
Overall Length | 250mm |
Size System | Imperial |
UNSPSC Code | 27111704 |