R177.80
Ex VAT
R204.47
Inc VAT
Product Details
Product Specification
Fits large or square taps, fits direct to hose. Fits 13mm hose.
Attribute | Value |
---|---|
Brand | Rutland |
EAN | 5036140158627 |
ECLASS Code | 27140903 |
Hose Diameter | 1/2in. |
Includes | Fits Large or Square Taps and Tightened by twisting the butterfly screw |
Product Type | Tap Connector |
UNSPSC Code | 40142008 |