logo

Kennedy

Hex Key, L-Handle, Hex, Metric, 10mm

SKU:

KEN5759298K

MPN:

166P-10

R1311.44

Ex VAT

R1508.16

Inc VAT

IN STOCK (12)

    Product Details

    Spark Resistant Hex Key Wrench
    Beryllium Copper
    Metric


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140411340

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Pack Type

    Single

    Tip Size (mm)

    10mm

    Tip Type

    Hex

    UNSPSC Code

    27111710