R1045.00
Ex VAT
R1201.75
Inc VAT
10 Variations Available
Product Details
Product Specification
Spark Resistant Hex Key Wrench
Beryllium Copper
Metric
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140411258 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size (mm) | 1.5mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |