R319.00
Ex VAT
R366.85
Inc VAT
2 Variations Available
Product Details
Product Specification
Available as a set of 8 metric keys or 9 imperial, these hex key sets conveniently fold up to a handy pocket size with penknife type storage. Complete with a moulded plastic handle that gives excellent grip and user comfort, the hex keys themselves are manufactured from steel with a black oxide finish.
Features and Benefits
• Black oxide finish protects the keys from corrosion as well as wear and tear
• Moulded plastic handle improves user comfort and grip
• All keys are manufactured from steel for optimum durability
• Available with either metric or imperial sized hex keys to suit your preference
• Handy design allows the product to fold up into a penknife style storage to save space in your toolbox
Contents
• 8 Piece Metric Set Contents: 1.5 - 8mm
• 9 Piece Imperial Set Contents: 5/64in. - 1/4in.
Typical Applications
• Bicycle Repair and Maintenance
• Furniture Assembly
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140035133 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
Number of Pieces | 9 |
Pack Type | Set |
Tip Material | Steel |
Tip Size (inch) | 1/4 5/64in. |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |