logo

Kennedy

Hex Key, L-Handle, Hex Ball, Imperial, 5/32"

SKU:

KEN6026600K

R71.50

Ex VAT

R82.22

Inc VAT

IN STOCK (50+)

    Product Details

    This range of imperial sized hexagon ball drivers are manufactured from fully hardened carbon steel. Boasting an ergonomically designed T-handle to provide high grip and torque with user comfort, the product is complete with a black oxide finish.


    Features and Benefits
    • Manufactured from fully hardened carbon steel for durability and tool longevity
    • Plastic handles are ergonomically designed to bolster user comfort and grip
    • T-handle allows you to apply more torque and drive easier
    • Available in a range of imperial sizes to suit your needs
    • Finished with a black oxide for improved resistance to corrosion as well as more general wear and tear


    Typical Applications
    • Furniture Assembly
    • Bicycle Repair and Maintenance


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140146105

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Imperial

    Number of Pieces

    1

    Pack Type

    Single

    Tip Material

    Steel

    Tip Size (inch)

    5/32in.

    Tip Type

    Hex Ball

    UNSPSC Code

    27111710