noscriptKennedy Hex Key, Insulated T-Handle, Hex, Metric, 5mm 5342209K | Cromwell Tools
logo

Kennedy

Hex Key, Insulated T-Handle, Hex, Metric, 5mm

SKU:

KEN5342209K

MPN:

5342209K

R921.56

Ex VAT

R1059.79

Inc VAT

IN STOCK (15)

    Product Details

    These heavy-duty T-Handle Wrenches from Kennedy® feature multi-layer insulation to protect users against up to 1000 volts of electricity.


    Features and Benefits
    • Size and safety information printed on the side for easy identification
    • Individually tested for safety
    • Reliable heavy-duty handle for excellent torque delivery


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140500815

    ECLASS Code

    21049090

    Handle Style

    T-Handle

    Insulated

    Yes

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Pack Type

    Single

    Tip Size (mm)

    5mm

    Tip Type

    Hex

    UNSPSC Code

    27111710