R402.11
Ex VAT
R462.43
Inc VAT
Product Details
Product Specification
Manufactured from chrome vanadium steel and nickel plated, these insulated hexagon keys from Kennedy® are high-quality and comfortable to use.
Features and Benefits
• Multi-layer insulation protects users from up to 1000 volts of electricity
• Key size and type is printed on the handle for easy identification
• Available in a wide range of sizes to suit all requirements
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140498099 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | Yes |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |