R497.44
Ex VAT
R572.06
Inc VAT
Product Details
Product Specification
Suitable for rapidly cutting holes in plasterboard. Hardened and tempered carbon steel blade with polished wooden handle with brass ferrule. 7TPI.
Attribute | Value |
---|---|
Blade Length | 175mm |
Blade Material | Steel |
Brand | Kennedy |
Compatible Materials | Plasterboard |
EAN | 5036140144422 |
ECLASS Code | 21042201 |
Handle Material | Wood |
Insulated | No |
Saw Tooth Size | 7TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |