logo

Kennedy

Cross Pein Hammer, 3-1/2oz., Wood Shaft, Waxed Shaft

SKU:

KEN5258040K

R190.67

Ex VAT

R219.27

Inc VAT

IN STOCK (12)

    Product Details

    Traditionally used by joiners and fitters, cross pein or Warrington hammers can be used for setting pins and nails prior to 'driving home' with the flat faced pein. With a close grained hardwood or hickory shaft shaped to comfortably fit in the hand, this range of Warrington hammers feature a forged steel head with ground and polished striking face.


    Features and Benefits
    • Hardwood and hickory shafts are ergonomically shaped for user comfort and control
    • Forged steel head is highly resilient and stands up to extensive use
    • Ground and polished striking face helps deliver solid and accurate blows
    • Available in a range of sizes to suit your specific needs


    Typical Applications
    • Construction
    • DIY
    • Joinery
    • Fitting
    • Woodworking


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140113244

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Material

    Drop Forged Steel

    Head Weight

    99g

    MFR Part No.

    BW2618-3.5/B1R

    Number of Pieces

    1

    Overall Length

    325mm

    Shaft Material

    Wood

    Special Features

    Waxed Shaft

    Type

    Cross Pein Hammer

    UNSPSC Code

    27111602