R161.94
Ex VAT
R186.23
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Traditionally used by joiners and fitters, cross pein or Warrington hammers can be used for setting pins and nails prior to 'driving home' with the flat faced pein. With a close grained hardwood or hickory shaft shaped to comfortably fit in the hand, this range of Warrington hammers feature a forged steel head with ground and polished striking face.
Features and Benefits
• Hardwood and hickory shafts are ergonomically shaped for user comfort and control
• Forged steel head is highly resilient and stands up to extensive use
• Ground and polished striking face helps deliver solid and accurate blows
• Available in a range of sizes to suit your specific needs
Typical Applications
• Construction
• DIY
• Joinery
• Fitting
• Woodworking
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113237 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 99g |
MFR Part No. | BW2618-3.5/B1R |
Number of Pieces | 1 |
Overall Length | 325mm |
Shaft Material | Hickory |
Special Features | Waxed Shaft |
Type | Cross Pein Hammer |
UNSPSC Code | 27111602 |